FESTO 162952 FOOT MOUNTING CRH-40


CRH Foot Mounting

References
festo:CRH-40
rubix:117A0055
manufacturer :162952
ean:4052568072797
CRH-40 Foot mounting
brand logo
Technical specifications
TypeCRH-40 Foot Mounting
See all Specifications

Product details : FESTO 162952 FOOT MOUNTING CRH-40


Foot Mounting CRH-40 Corrosion resistant, for cylinders CRDSW. Size=40, Assembly Position=Any, Corrosion resistance classification CRC=4, Product weight=341 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight430Ā g
TypeCRH-40 Foot Mounting
Show UNSPSC/ECL@SS
Ā£ 42.55 excl. VAT
/ Each
Ā£ 51.06 incl. VAT
  • Delivery usually within ( 2 ) days