PARKER JIC ELBOW 13977-16-16


Crimp Style Hydraulic Hose Fitting – 77 Series Fittings

References
parker hannifin:13977-16-16
rubix:156A8641
brand logo
brand logo
Technical specifications
Typefemale
Model77 Series
Materialsteel

Product details : PARKER JIC ELBOW 13977-16-16


Crimp-style 77 Series hydraulic hose fittings from Parker Hannifin are cost-effective, permanent, bite-the-wire-style fittings for high-pressure applications. Designed for use with Parkrimp crimpers, 77 series fittings require less push-on force and are easy to assemble. Their compact, one-piece construction delivers better value, flow, and reduced heat and pressure loss, as well as reduced complexity. Compatible with a wide range of constant working pressure hoses, 77 Series fittings are engineered for efficiency, safety, and performance. When paired with Parker’s No-Skive hose, 77 Series fittings can be assembled without removing the outer hose cover. Available in multiple materials and a wide assortment of end configurations, 77 series fittings are offered in sizes from ¼ inch to 2 inches.

Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining

Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes

Applications:
• Petroleum base hydraulic fluids and lubricating oils

Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)

Back-up Hex Size: n/a
Banjo Port Diameter: n/a
Connection Size: 1-5/16"-12 inch Thread, n/a
Connection Thread Size: n/a
Division: Hose Products Division
Flange Size: n/a
Hose I.d. (inch): 1"
Hose I.d. (size): -16
Hose Inside Diameter: 1, -16 (Size)
Materials Of Construction: Steel
Nut Hex Size: 41
Port Connection: 1"
Port Size: 1
Product Style: Female JIC 37° - Swivel
Shape: Elbow 90° Short Drop
Shape: Elbow 90° - Short Drop

Technical specifications


Attributes
Typefemale
Model77 Series
Materialsteel
Show UNSPSC/ECL@SS
£ 63.62 excl. VAT
/ Each
£ 76.34 incl. VAT
  • Usually arrives within 14 working days