Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Coupling technology
Hydraulic quick-release coupling
PARKER QUICK-COUPLER-1/2 6605-8-10
PARKER QUICK-COUPLER-1/2 6605-8-10
6600 Series - Female BSPP
References
parker hannifin:
6605-8-10
rubix:
157A2215
Technical specifications
Type
Quick Coupling
Model
6600
Material
Cr(VI)-free Plated Steel
Technical sheet / Technical file
Product details
Technical specifications
Product details : PARKER QUICK-COUPLER-1/2 6605-8-10
Strengths
Meets the requirements of ISO 7241-1 Series A
Reference couplings in the agricultural market
Poppet valving
Applications
Agricultural:Tractors, Accessories;Mobile and Construction Equipment;In-plant Machinery;Hand Tools
Technical specifications
Attributes
Type
Quick Coupling
Model
6600
Material
Cr(VI)-free Plated Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.20
excl. VAT
/
Each
£
18.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PARKER GE10LR3/8EDCF COMPRESSION MALE STUD COUPLING 10MM X 3/8IN
PARKER METRIC SWIVEL S SER 11C77-25-12
PARKER EO-MALE-STUD-CONN GE10LM16X1.5EDCF
PARKER 6600-FEMALE-3/8-BSPP 6603-6-6
PARKER EO-UNION G28LCF
PARKER SM-501-8FB COUPLER
PARKER NIPPLE H2-63-BSPP
PARKER PUSK LOK BSPT MALE 39182-6-6
PARKER EO-TEST-POINT EMA3/12X1.5EDCF
PARKER METRIC SWIVEL S SER 1C977-20-10
PARKER EO-UNION G22LCF
RECTUS COUPLING 7520-QC
PARKER SAE CODE 62 45 ELBOW 16F77-16-16
PARKER EO-MALE-STUD-CONN GE12LMEDCF
PARKER EO-UNION G25SCF