PARKER MALE METRIC 24 S SER 1D277-20-12


Crimp Style Hydraulic Hose Fitting – 77 Series Fittings

References
parker hannifin:1D277-20-12
rubix:156A2150
brand logo
brand logo
Technical specifications
MaterialSteel
TypeMale Metric Regid Straight Connector
See all Specifications

Product details : PARKER MALE METRIC 24 S SER 1D277-20-12


Crimp-style 77 Series hydraulic hose fittings from Parker Hannifin are cost-effective, permanent, bite-the-wire-style fittings for high-pressure applications. Designed for use with Parkrimp crimpers, 77 series fittings require less push-on force and are easy to assemble. Their compact, one-piece construction delivers better value, flow, and reduced heat and pressure loss, as well as reduced complexity. Compatible with a wide range of constant working pressure hoses, 77 Series fittings are engineered for efficiency, safety, and performance. When paired with Parker’s No-Skive hose, 77 Series fittings can be assembled without removing the outer hose cover. Available in multiple materials and a wide assortment of end configurations, 77 series fittings are offered in sizes from ¼ inch to 2 inches.

Markets:
• Military
• Construction
• Forestry
• Oil Field Service
• Industrial
• Mining

Features/Benefits:
• Metric hex
• Easy push on force
• Multiple materials available, such as steel and stainless steel
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes

Applications:
• Petroleum base hydraulic fluids and lubricating oils

Compatible Hoses:
• 387 (-20 through -32 only)
• 487 (-20 through -32 only)
• 787 (-8 through -32 only)
• 797 (-8 through -32 only)

Back-up Hex Size: 30
Banjo Port Diameter: n/a
Connection Size: M30x2.0 mm Thread, n/a
Division: Hose Products Division
Flange Size: n/a
Hose I.d. (inch): 3/4"
Hose Inside Diameter: 3/4, -12 (Size)
Materials Of Construction: Steel
Nut Hex Size: n/a
Port Connection: M30
Port Size: 1-1/4
Product Style: Male Metric S - Rigid - (24° Cone)
Product Style: Male Metric S - Rigid (24° Cone)
Shape: Straight

Technical specifications


Attributes
MaterialSteel
TypeMale Metric Regid Straight Connector
Connecting diameter 2M30
Type of fluidHydraulic Fluid;Lubricating Oil
Show UNSPSC/ECL@SS
£ 36.23 excl. VAT
/ Each
£ 43.48 incl. VAT
  • Usually arrives within 14 working days