PARKER CRIMPERDIERING 85C-0AP


Crimper Power Units - Europe

References
parker hannifin:85C-0AP
rubix:156A2785
brand logo
brand logo
Technical specifications
MaterialSteel
Threading diameter1/4
See all Specifications

Product details : PARKER CRIMPERDIERING 85C-0AP


Parker offers a wide array of portable crimper power units to meet the demands of any crimping application. For maximum portability and flexibility, Parker offer 2 hand pumps and a new pump operated by a cordless screw driver (not included) to increase productivity and versatility for smaller hose assembly needs. Other available version are an electric pump - electric power unit, air/hydraulic pump. Parker crimper power units / pumps deliver up to 700 bar for the Karrykrimp 1 and Karrykrimp 2.

Industries:
• Transportation
• Construction
• Agriculture/Forestry
• Machine Tool
• Oil & Gas
• Material Handling
• Marine
• Industrial
• Mining

Features/Benefits:
• Versatile power source options
• Transportable between work locations
• Substantial power for the shop, flexible enough to use on the job site

Applications:
• Enables any user to make factory-quality hose assemblies
Division: Polymer Hose Division Europe
Product Type: Turbo Air/Hydraulic Pump
Pump Size: n.a
Pump Type: Turbo Air/Hydraulic Pump
Weight: 8.2

Technical specifications


Attributes
MaterialSteel
Threading diameter1/4
TypeTurbo Air Pump
Show UNSPSC/ECL@SS
£ 1,141.88 excl. VAT
/ Each
£ 1,370.26 incl. VAT
  • Usually arrives within 14 working days