MECALINE RGF-48-L-1 CROWN GEAR COUPLING SIZE 48 LONG HUB P/B


Crown Gear Coupling - Single Hub - Pilot Bore

References
mecaline:CGC48LPB
rubix:264A5738
manufacturer :895788
ean:3660338480928
brand logo
brand logo
Technical specifications
TypeCrown Gear
Size48
See all Specifications

Product details : MECALINE RGF-48-L-1 CROWN GEAR COUPLING SIZE 48 LONG HUB P/B


Mecaline Crown Gear Couplings (CGC) can be used in a wide variety of engineering applications throughout industry, with easy fitting and minimal maintenance. A complete CGC coupling comprise of two metal hubs manufactured from C45 steel and a Nylon PA66 crown sleeve. The gears are cut on all components to create optimum engagement and performance of the coupling. The coupline will withstand operating temperatures of -10 to +70°C. Components are sold (and listed here) seperately.
Coupling size 48 - Long hub version

Strengths

Easy Fitting, Low operating noise, No lubrication required.

Applications

Used as a coupling in a wide array of industries, allows for minor angular and radial misalignment.

Technical specifications


Attributes
TypeCrown Gear
Size48
Height67 mm
Length60 mm
Width67 mm
Weight1430 g
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
  • Usually arrives within 14 working days