FESTO 570038 BUS NODE CTEU-CO


CTEU fieldbus module

References
festo:CTEU-CO
rubix:112A2572
manufacturer :570038
ean:4052568216481
brand logo
brand logo
Technical specifications
TypeFieldbus modules

Product details : FESTO 570038 BUS NODE CTEU-CO


bus node CTEU-CO Dimensions W x L x H=40 mm x 91 mm x 50 mm, Fieldbus interface=(* 2x M12x1, 5-pin, * Sub-D socket, 9-pin, * 5-pin terminal strip, * Sub-D plug, for self-assembly), Diagnosis=(* - Communication error, * - System diagnostics, * - Undervoltage), Configuration support=EDS file, Additional functions=(* - Acyclic data access via SDO, * Emergency Message)

Technical specifications


Attributes
TypeFieldbus modules
Show UNSPSC/ECL@SS
Ā£ 301.33 excl. VAT
/ Each
Ā£ 361.60 incl. VAT
  • Delivery usually within ( 2 ) days