SMC CY3B15-700 MAGNETICALLY COUPLED RODLESS CYLINDER
CY3B, Rodless Cylinder, Magnetically Coupled, (Basic)
See technical informationSee documentsReferences
SMC:CY3B15-700
Rubix:393A5186
Manufacturer :00134167

Technical specifications
| Type | rodless cylinder |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 700 mm |
Documents
Product details : SMC CY3B15-700 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
Magnetically coupled rodless cylinder
Basic Type
Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63
Maximum operating pressure: 0.7MPa
Ambient temperature: -10 to 60°C
Technical specifications
Attributes
| Type | rodless cylinder |
|---|---|
| Cylinder diameter | 15 mm |
| Cylinder stroke | 700 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 15 |
Show UNSPSC/ECL@SS
£ 254.01 excl. VAT
/ Each
£ 304.81 incl. VAT
- Usually arrives within 14 working days