SMC CY3B63TF-900 MAGNETICALLY COUPLED RODLESS CYLINDER

CY3B, Rodless Cylinder, Magnetically Coupled, (Basic)

See technical informationSee documents

References

SMC:CY3B63TF-900
Rubix:393A5298
Manufacturer :CY3B63TF-900
brand logo

Technical specifications

Typerodless cylinder
Cylinder stroke900 mm
Cylinder diameter63 mm

Documents

Product details : SMC CY3B63TF-900 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.

Strengths

Magnetically coupled rodless cylinder Basic Type Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63 Maximum operating pressure:   0.7MPa Ambient temperature:   -10 to 60°C

Technical specifications


Attributes
Typerodless cylinder
Cylinder stroke900 mm
Cylinder diameter63 mm
£ 1,543.69 excl. VAT
/ Each
£ 1,852.43 incl. VAT
  • Usually arrives within 14 working days