SMC CDA2F50-260K AIR CYLINDER

Cylinder CDA2F

See technical information

References

SMC:CDA2F50-260K
Rubix:107A7512
brand logo

Technical specifications

Typecylinder

Product details : SMC CDA2F50-260K AIR CYLINDER


SMC launches a new range of cylindrical-body pneumatic cylinders: the CM2-Z series. This new model considerably reduces assembly time as well as maintenance costs, thanks to the position of the sensor, which can be changed by loosening a simple screw. The addition of a transparent detector holder provides better visibility of the detector's status. This series also offers greater flexibility, with the option of threaded or tapped shafts. When space is at a premium, you can opt for a threaded rod end (up to 29 mm shorter) and/or a short-bottom model (up to 16 mm shorter). With a wide choice of mounting fixtures, the CM2-Z Series also offers greater mounting flexibility, making it ideal for pick-and-place, positioning and clamping applications.

Technical specifications


Attributes
Typecylinder
£ 393.98 excl. VAT
/ Each
£ 472.78 incl. VAT
  • Delivery usually within ( 7 ) days