References
Festo:DWB-63-75-Y
Rubix:390A9006
Manufacturer :549574
EAN:4052568190927

Documents
Product details : FESTO 549574 HINGE CYLINDER
Hinge cylinder DWB-63-75-Y Stroke=75 mm, Piston diameter=63 mm, Piston rod thread=M16x1,5, Distance of rod clevis to swivel Mounting=19,5 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends
Technical specifications
Attributes
| Logistic Weight | 1880 g |
|---|---|
| Type | dwb-63-75-y hinge cylinder |
Show UNSPSC/ECL@SS
£ 164.02 excl. VAT
/ Each
£ 196.82 incl. VAT
- Delivery usually within ( 10 ) days