References
SMC:CP96SDB63-20
Rubix:2601017

Product details : SMC CP96SDB63-20 ISO 15552 CYLINDER
Cylinder ISO 15552, anti-rotation, double acting, single rod & cross rod with pneumatic damping at both ends and elastic damping
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77x214x77 mm |
|---|---|
| Logistic Weight | 2160 g |
| Type | standard mounting |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 124.66 excl. VAT
/ Each
£ 149.59 incl. VAT
- Delivery usually within ( 4 ) days