SMC IP200-200 POSITIONER


Cylinder Positioner

References
smc:IP200-200
rubix:116A3943
manufacturer :00048555
brand logo
brand logo
Technical specifications
TypeCylinder Positioner

Product details : SMC IP200-200 POSITIONER


-
•Sensitivity: Within ±0.5 % F.S
•Repeatability: Within ±1 % F.S
•Ambient and fluid temperatures: -5 to 60 °C.

Stroke: 200

Strengths

•Provides accurate and stable positioning of air cylinders
Compact design and has zero adjusting screw and feedback spring
Available in standard, low or high temperature
Servo-mechanism allows precise and stable position control of cylinders
Can be used as a cylinder position control unit for general industrial machines

Technical specifications


Attributes
TypeCylinder Positioner
Show UNSPSC/ECL@SS
£ 285.03 excl. VAT
/ Each
£ 342.04 incl. VAT
  • Delivery usually within ( 4 ) days