PARKER GLAND KIT RG2HLTS101


Cylinder Rod Gland Kits (Americas)

References
parker hannifin:RG2HLTS101
rubix:154A9190
brand logo
brand logo
Technical specifications
TypeGland Service Kit

Product details : PARKER GLAND KIT RG2HLTS101


Parker Hydraulic and Pnuematic Cylinder Rod Gland Kits for Series: 2A, 2H, 3H, 3L, and VH. Other names used for rod gland kits are Stuffing Box, Rod bearing and cartridge.

Division: Hydraulic Actuator Division
Material Type: Polyurethane & Nitrile
Product Series: 2H, H, 3H, VH, L, 2L, 3L - Hydraulic TS-2000 Rod Gland Kit
Rod Diameter: 1.00

Technical specifications


Attributes
TypeGland Service Kit
Show UNSPSC/ECL@SS
Ā£ 159.68 excl. VAT
/ Each
Ā£ 191.62 incl. VAT
  • Usually arrives within 14 working days