FESTO 535444 LINEAR/SWIVEL CLAMP CLR-25-10-L-P-A
Cylinder Swing Clamp
See technical informationSee documentsReferences
Festo:CLR-25-10-L-P-A
Rubix:112A2692
Manufacturer :535444
EAN:4052568168834

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : FESTO 535444 LINEAR/SWIVEL CLAMP CLR-25-10-L-P-A
Linear/swivel clamp CLR-25-10-L-P-A Clamping system with linear and swivel motion, 90° to the left, standard port pattern per ISO 21287 Total stroke=23 mm, Piston diameter=25 mm, Piston rod thread=M6, Swivel angle=90 deg +/- 3 deg, Clamping stroke=10 mm
Technical specifications
Attributes
| Logistic Weight | 509,3 g |
|---|---|
| Type | cylinder swing clamp |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 25 |
Show UNSPSC/ECL@SS
£ 347.06 excl. VAT
/ Each
£ 416.47 incl. VAT
- Delivery usually within ( 6 ) days