FESTO 543179 LINEAR/SWIVEL CLAMP CLR-32-20-R-P-A-B
Cylinder Swing Clamp
See technical informationSee documentsReferences
Festo:CLR-32-20-R-P-A-B
Rubix:109A2947
Manufacturer :543179
EAN:4052568181529

Technical specifications
| Type | cylinder swing clamp |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 543179 LINEAR/SWIVEL CLAMP CLR-32-20-R-P-A-B
Linear/swivel clamp CLR-32-20-R-P-A-B Clamping system with linear movement, standardised hole pattern to ISO 21287. Total stroke=38 mm, Piston diameter=32 mm, Piston rod thread=M8, Swivel angle=90 deg +/- 2 deg, Clamping stroke=20 mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x57x45 mm |
|---|---|
| Logistic Weight | 855,5 g |
| Type | cylinder swing clamp |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Design size | 32 |
Show UNSPSC/ECL@SS
£ 398.41 excl. VAT
/ Each
£ 478.09 incl. VAT
- Delivery usually within ( 2 ) days