SMC CP96SB63-100C ISO 15552 CYLINDER


Cylinder with Lock

References
smc:CP96SB63-100C
rubix:2600950
manufacturer :01295941
brand logo
brand logo
Technical specifications
TypeTie Rod Cylinder
Cylinder diameter63 mm
See all Specifications

Product details : SMC CP96SB63-100C ISO 15552 CYLINDER


CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800 mm.

Strengths

•Double Acting
End of Stroke Cushioning

Technical specifications


Attributes
TypeTie Rod Cylinder
Cylinder diameter63 mm
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 132.15 excl. VAT
/ Each
£ 158.58 incl. VAT
  • Delivery usually within ( 4 ) days