References
Festo:EB-80-20
Rubix:391A0645
Manufacturer :2748903
EAN:4052568255077

Technical specifications
| Type | bellows actuator (eb series), single acting (single bellows) - eb-80-20 |
|---|---|
| Nominal pressure | 8 bar |
| Cylinder stroke | 20 mm |
Documents
Product details : FESTO 2748903 BELLOWS CYLINDER
Bellows cylinder EB-80-20 Maintenance-free, no stick/slip effect. Size=80, Required installation diameter=95 mm, Stroke=20 mm, Max height when extended=70 mm, Max. tipping angle=10 deg
Bellows cylinder EB-80-20 2748903
Technical specifications
Attributes
| Logistic Weight | 465,5 g |
|---|---|
| Type | bellows actuator (eb series), single acting (single bellows) - eb-80-20 |
| Nominal pressure | 8 bar |
| Cylinder stroke | 20 mm |
| Application | can be used as an actuator (pressurization/exhaust) and as an air spring component; under permanent pressure, acts as a damping/cushioning element. suitable for harsh, dusty environments; can be used under water; low installation height; no stick-slip effect; maintenance-free. |
Show UNSPSC/ECL@SS
£ 255.47 excl. VAT
/ Each
£ 306.56 incl. VAT
- Delivery usually within ( 2 ) days