References
IMI Norgren:RM/8021/M/160
Rubix:108A5488
Manufacturer :RM/8021/M/160

Product details : NORGREN RM/8021/M/160 20 MM. BORE CUSHIONED CYLINDER
Round cylinder
ISO Double Acting Roundline Cylinder with Magnetic Piston. Manufactured to ISO6432 standard they can be interchanged with other manufacturers products built to the same standard. All Norgren products are supplied with a 2 year warranty.
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | round iso double-acting cylinder, magnetic piston, adjustable damping |
Show UNSPSC/ECL@SS
£ 75.91 excl. VAT
/ Each
£ 91.09 incl. VAT
- Usually arrives within 14 working days
