References
SMC:MQQTB16-20D
Rubix:393A1172
Manufacturer :MQQTB16-20D

Technical specifications
| Type | cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC MQQTB16-20D COMPACT METAL SEAL CYLINDER
Technical specifications
Attributes
| Type | cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 20 mm |
| Max. temperature | 80 °C |
| Max. service pressure | 5 bar |
| Reaming diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 258.19 excl. VAT
/ Each
£ 309.83 incl. VAT
- Usually arrives within 14 working days