References
SMC:CDQMB100TF-30
Rubix:393A2982
Manufacturer :00309805

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC CDQMB100TF-30 GUIDE ROD TYPE COMPACT CYLINDER
SMC compact guided cylinder from the CQM series, reference CDQMB100TF-30, designed for push and clamping applications requiring good resistance to lateral loads.
Characteristics
Specifications
Standards and instructions for use
Characteristics
- Compact cylinder with integrated guide rod and plate.
- Direct load mounting thanks to the guide plate.
- Resistance to lateral loads 4 times higher than that of the CQ2K.
- Anti-rotation accuracy of ±0.2°.
Specifications
- Bore: 100 mm.
- Stroke: 30 mm.
- Operation: double-acting, single rod.
- Fluid: air.
- Maximum operating pressure: 1.0 MPa.
- Ambient and fluid temperature: -10 °C to 70 °C without auto-switch, or -10 °C to 60 °C with auto-switch.
Standards and instructions for use
- Use with non-lubricated compressed air.
- Do not use the cylinder as a stopper.
- Do not disassemble or modify the product.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Max. service pressure | 10 bar |
| Material | aluminium alloy, stainless steel and carbon steel |
| Reaming diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 374.51 excl. VAT
/ Each
£ 449.41 incl. VAT
- Delivery usually within ( 11 ) days