References
SMC:CDQMA32TF-35
Rubix:393A3000
Manufacturer :00285307

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 35 mm |
Documents
Product details : SMC CDQMA32TF-35 GUIDE ROD TYPE COMPACT CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 35 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 107.70 excl. VAT
/ Each
£ 129.24 incl. VAT
- Usually arrives within 14 working days