References
SMC:CDQMA50TF-10
Rubix:108A5605
Manufacturer :CDQMA50TF-10

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 10 mm |
Documents
Product details : SMC CDQMA50TF-10 GUIDE ROD TYPE COMPACT CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 10 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 126.12 excl. VAT
/ Each
£ 151.34 incl. VAT
- Delivery usually within ( 7 ) days