References
SMC:CDQMA80TF-25
Rubix:108A5609
Manufacturer :00246795

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : SMC CDQMA80TF-25 GUIDE ROD TYPE COMPACT CYLINDER
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 301.09 excl. VAT
/ Each
£ 361.31 incl. VAT
- Delivery usually within ( 7 ) days