References
SMC:JCDQ20-10
Rubix:2603565
Manufacturer :JCDQ20-10
Documents
Product details : SMC JCDQ20-10 COMPACT CYLINDER
•Double acting, single rod, compact cylinder.
•Lightweight 25 g (ø12 stroke 5).
•Bore sizes (mm): 12 ~ 100.
•Strokes up to 50 mm.
•Bumper cushion.
•Auto switches can be mounted on 4 surfaces.
Magnet: D (Built-in)
Mounting: Through-hole (Standard)
Bore Size: 20 mm
Port Thread Type: M thread
Stroke: 10 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Lightweight 25 g (ø12 stroke 5).
•Bore sizes (mm): 12 ~ 100.
•Strokes up to 50 mm.
•Bumper cushion.
•Auto switches can be mounted on 4 surfaces.
Magnet: D (Built-in)
Mounting: Through-hole (Standard)
Bore Size: 20 mm
Port Thread Type: M thread
Stroke: 10 mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | compact actuator |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 10 mm |
Show UNSPSC/ECL@SS
£ 27.26 excl. VAT
/ Each
£ 32.71 incl. VAT
- Delivery usually within ( 8 ) days
