References
SMC:JCQA12-20
Rubix:392A9073
Manufacturer :01598168

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 20 mm |
Documents
Product details : SMC JCQA12-20 COMPACT CYLINDER
Compact SMC JCQA12-20 cylinder designed for low-profile pneumatic applications. The JCQ series offers a compact format, a 20 mm stroke and a maximum pressure of 7 bar.
Features
Specifications
Standards and operating instructions
Features
- Double-acting single-rod cylinder.
- 12 mm bore and 20 mm stroke.
- Operating temperature from 5 to 60 °C.
- Maximum operating pressure: 7 bar.
- Lubrication not required.
Specifications
- Medium: air.
- Test pressure: 10 bar.
- Cushioning: elastic stop.
- Rod thread: female.
- Stroke tolerance: +1.3 mm.
Standards and operating instructions
- Observe SMC precautions before installation, commissioning and maintenance.
- Do not exceed the pressure, temperature and load limits indicated by the manufacturer.
- Refer to the safety rules applicable to the pneumatic installation.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 12 mm |
| Cylinder stroke | 20 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Reaming diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 32.37 excl. VAT
/ Each
£ 38.84 incl. VAT
- Delivery usually within ( 11 ) days