References
Camozzi:QP2A020A025
Rubix:216A0290
Manufacturer :10-2852-0253


Technical specifications
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
Product details : CAMOZZI 10-2852-0253 QP2A020A025 CYLINDER
Camozzi QP2A020A025 compact double-acting pneumatic cylinder. Bore Ø20 mm and stroke 25 mm: operating temperature 0–80°C and max pressure 10 bar.
Technical specifications
Attributes
| Type | short-stroke cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 25 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
| Material | body in anodised aluminium (al); rod in stainless steel (rolled stainless steel); piston seals in pu; rod seals in pu (ø12–ø25) / nbr (ø32–ø100). |
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 60.18 excl. VAT
/ Each
£ 72.22 incl. VAT
- Usually arrives within 14 working days