FESTO 2197135 MOUNTING FLANGE ADAPTER DARQ-K-P-A1-F05-20-R1


DARQ mounting bridge

References
festo:DARQ-K-P-A1-F05-20-R1
rubix:117A8794
manufacturer :2197135
ean:4052568062385
DARQ-K-P-A1-F05-20-R1 Mounting adapter
brand logo
Technical specifications
Typemounting bridge
See all Specifications

Product details : FESTO 2197135 MOUNTING FLANGE ADAPTER DARQ-K-P-A1-F05-20-R1


Mounting adapter DARQ-K-P-A1-F05-20-R1 Size=20, Corrosion resistance classification CRC=2, Product weight=350 g, Materials note=(* Contains PWIS substances, * Conforms to RoHS), Material information for coupling:=High alloy steel, non-corrosive

Technical specifications


Attributes
Logistic Weight392,92Ā g
Typemounting bridge
Show UNSPSC/ECL@SS
Ā£ 14.51 excl. VAT
/ Each
Ā£ 17.41 incl. VAT
  • Delivery usually within ( 6 ) days