Defender (Power and Light)
Filter Options
Categories
electrics (4)
lighting (1)
1Brand
defender (power and light)
(5)
5 Product(s) with 5 variant(s):
BIRCHWOOD PRICE TOOLS E206010 20W SLIMLINE RECHARGEABLE LED LIGHT (L)2
- defender (power and light):E206010
- rubix:234A9023
- Delivery usually within ( 7 ) days
- Luminance:1400 lm
BIRCHWOOD PRICE TOOLS E86500 DEF 110V 50M H/DUTY REEL 1.5MM 2 WAY (H)4
- defender (power and light):E86500
- rubix:234A9021
- Delivery usually within ( 3 ) days
- Voltage:110 V
- Length:50 m
- Number of power outlets:2
BIRCHWOOD PRICE TOOLS E86450 DEF 110V 25M CABLE REEL 1.5MM 2 WAY (L)25
- defender (power and light):E86450
- rubix:234A9020
- Delivery usually within ( 3 ) days
- Voltage:110 V
- Length:25 m
BIRCHWOOD PRICE TOOLS E85111 DEF 110V 14M 1.5MM 16A YELLOW LOOSE LEAD
- defender (power and light):E85111
- rubix:234A9025
- Delivery usually within ( 14 ) days
- Voltage:110 V
- Wire section:1.5 mm
£ 20.08 excl. VAT
/ Each
BIRCHWOOD PRICE TOOLS E89811 DEF 110V LED ES 22M FESTOON KIT (L)22 M
- defender (power and light):E89811
- rubix:234A9022
- Delivery usually within ( 3 ) days
- Voltage:110 V
- Cable length:22 m
- Cable length:22 m





