BIRCHWOOD PRICE TOOLS E86450 DEF 110V 25M CABLE REEL 1.5MM 2 WAY (L)25
Cable Reels
See technical informationReferences
Defender (Power and Light):E86450
Rubix:234A9020

Product details : BIRCHWOOD PRICE TOOLS E86450 DEF 110V 25M CABLE REEL 1.5MM 2 WAY (L)25
Def 110V 25M Cable Reel 1.5MM 2 Way (L)25 m x (Dia)240 mm
Technical specifications
Attributes
| Voltage | 110 V |
|---|---|
| Length | 25 m |
| Cable diameter | 1.5 mm² |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
