BIRCHWOOD PRICE TOOLS E206010 20W SLIMLINE RECHARGEABLE LED LIGHT (L)2
Slimline Light
See technical informationReferences
Defender (Power and Light):E206010
Rubix:234A9023

Product details : BIRCHWOOD PRICE TOOLS E206010 20W SLIMLINE RECHARGEABLE LED LIGHT (L)2
20W Slimline Rechargeable LED Light (L)210 mm x (H)80 mm x (W)190 mm
Technical specifications
Attributes
| Luminance | 1400 lm |
|---|---|
| Power | 20 W |
| Colour | yellow |
Show UNSPSC/ECL@SS
- Delivery usually within ( 7 ) days
