BIRCHWOOD PRICE TOOLS E86500 DEF 110V 50M H/DUTY REEL 1.5MM 2 WAY (H)4
Cable Reel
See technical informationReferences
Defender (Power and Light):E86500
Rubix:234A9021
Product details : BIRCHWOOD PRICE TOOLS E86500 DEF 110V 50M H/DUTY REEL 1.5MM 2 WAY (H)4
Def 110V 50M H/Duty Reel 1.5MM 2 Way (H)410 mm x (W)285 mm x (D)200 mm
Technical specifications
Attributes
| Voltage | 110 V |
|---|---|
| Length | 50 m |
| Number of power outlets | 2 |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

