BIRCHWOOD PRICE TOOLS E85111 DEF 110V 14M 1.5MM 16A YELLOW LOOSE LEAD
Extension Lead Arctic
See technical informationReferences
Defender (Power and Light):E85111
Rubix:234A9025
Product details : BIRCHWOOD PRICE TOOLS E85111 DEF 110V 14M 1.5MM 16A YELLOW LOOSE LEAD
Def 110V 14M 1.5MM 16A Yellow Loose Lead (L)14 mm
Technical specifications
Attributes
| Voltage | 110 V |
|---|---|
| Wire section | 1.5 mm |
Show UNSPSC/ECL@SS
£ 20.08 excl. VAT
/ Each
£ 24.10 incl. VAT
- Delivery usually within ( 14 ) days

