References
Optibelt:640 8MDC 21
Rubix:246A1895
Manufacturer :1884655
EAN:4014486813609

Product details : OPTIBELT 640 8MDC 21 DELTA CARBON CHAIN
The optibelt DELTA CHAIN Carbonhigh performance timing belt was especially developed for heavily loaded, high speed drives.
High Performance Timing Belts, Metric
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Profile | 8mdc |
| Primitive length | 640 mm |
| Belt width | 21 mm |
| Material | polyurethane |
| Pitch | 8 mm |
| Number of teeth | 80 |
Show UNSPSC/ECL@SS
£ 84.60 excl. VAT
/ Each
£ 101.52 incl. VAT
- Usually arrives within 14 working days
