References
SMC:Y210-F01
Rubix:80062699
EAN:3618035381895

Product details : SMC Y210-F01 T-INTERFACE
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series, available in 8 size options to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.
Y*10, T Type Spacer Attachment
Technical specifications
Attributes
| Logistic Weight | 32 g |
|---|---|
| Type | t-interface (t-spacer) |
| Threading diameter (inch) | g1/8 bspp '' |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
- Delivery usually within ( 34 ) days