FESTO 542186 BRANCHING MODULE FRM-Y-D-MAXI
FRM branching module
See technical informationSee documentsReferences
Festo:FRM-Y-D-MAXI
Rubix:121A5808
Manufacturer :542186
EAN:4052568179946

Documents
Product details : FESTO 542186 BRANCHING MODULE FRM-Y-D-MAXI
Branching Module FRM-Y-D-MAXI Pneumatic manifold with 4 Connections. Assembly Position=Any, Design structure=Branching Module, Operating pressure=0 - 12 bar, Standard nominal flow rate in main flow direction 1->2=20000 l/min, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Inert gases)
Technical specifications
Attributes
| Logistic Weight | 758,7 g |
|---|---|
| Type | branching module frm |
Show UNSPSC/ECL@SS
£ 461.47 excl. VAT
/ Each
£ 553.76 incl. VAT
- Delivery date on request
Contact a branch