FESTO 2023095 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-35-B6-25-60/80
Rubix:390A7446
Manufacturer :2023095
EAN:4052568250508
DHAA-G-Q11-35-B6-25-60/80 Adapter kit
Technical specifications
Typeadapter kit for gripper
Documents

Product details : FESTO 2023095 ADAPTER KIT


Adapter kit DHAA-G-Q11-35-B6-25-60/80 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-35-B6-25-60/80 Installation position=any, Corrosion resistance class KBK=2, Fastening type=(* with through bore and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* Aluminum, * anodized)

Technical specifications


Attributes
Typeadapter kit for gripper
Show UNSPSC/ECL@SS
£ 103.12 excl. VAT
/ Each
£ 123.74 incl. VAT
  • Delivery usually within ( 10 ) days