FESTO 555449 ROTARY INDEXING TABLE DHTG-90-3-A
DHTG Rotary indexing table
See technical informationSee documentsReferences
Festo:DHTG-90-3-A
Rubix:108A6993
Manufacturer :555449
EAN:4052568199500
Documents
Product details : FESTO 555449 ROTARY INDEXING TABLE DHTG-90-3-A
rotary indexing table DHTG-90-3-A For Position sensing. Size=90, Parallelity poppet valve=<= 0,04 mm, Axial ecc poppet valve=<= 0,02 mm, Concentricity poppet valve=<= 0,02 mm, Repetition accuracy of the swivel angle=<= 0,03 deg
Technical specifications
Attributes
| Type | round table |
|---|
Show UNSPSC/ECL@SS
£ 2,421.00 excl. VAT
/ Each
£ 2,905.20 incl. VAT
- Delivery usually within ( 11 ) days