References
SMC:PFMV510F-1
Rubix:393A2766
Manufacturer :00462515
EAN:3618036257724

Documents
Product details : SMC PFMV510F-1 FLOW SENSOR
Pressure sensor that would send an output over a wide range where most pressure sensors could not send a signal when adsorbing minute work pieces, SMC has designed the PFMV5 series. The PFMV5 is a small flow sensor with a rapid response time of less than 5ms. The PFMV5 series is mountable in a space-saving location since the straight piping length is not required. The PFMV3 voltage monitor for the PFMV5 series can cover a full range of sensors (6 ranges). The sensor connector offers easy connection and removal of wiring. The dual colour display (red and green)allows for visual confirmation of the current condition.
Strengths
•Response speed: 5ms or less
Proof pressure: 500 kPa
Low flow rate range
Output: 1 to 5V analogue (non-linear)
Piping specification: M5 female threads
Weight 10g (not including the lead wire)
Proof pressure: 500 kPa
Low flow rate range
Output: 1 to 5V analogue (non-linear)
Piping specification: M5 female threads
Weight 10g (not including the lead wire)
Technical specifications
Attributes
| Type | flow sensor |
|---|---|
| Material | pps;si;au;316 stainless steel;c3604 |
| Min. tension | 12 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 154.12 excl. VAT
/ Each
£ 184.94 incl. VAT
- Usually arrives within 14 working days