SMC PF2W511-F10N DIGITAL FLOW SWITCH FOR WATER
Digital Flow Switch
See technical informationSee documentsReferences
SMC:PF2W511-F10N
Rubix:2607406
Manufacturer :PF2W511-F10N
EAN:3618036268416

Documents
Product details : SMC PF2W511-F10N DIGITAL FLOW SWITCH FOR WATER
PF2W5**, Digital Flow Switch for Water, Remote Type Sensor
Technical specifications
Attributes
| Logistic Weight | 878 g |
|---|---|
| Type | digital flow switch |
| Min. tension | 12 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 440.21 excl. VAT
/ Each
£ 528.25 incl. VAT
- Delivery usually within ( 2 ) days