References
SMC:PF3W704S-F03-BN-M
Rubix:265A1620
Manufacturer :PF3W704S-F03-BN-M
EAN:3618036264746

Documents
Product details : SMC PF3W704S-F03-BN-M
Digital Flow Sensors for liquids
Applicable fluid: Water, Ethylene glycol aqueous solution, Deionized water and diverse Chemical liquids
Integrated display: 3-colour/2-screen display
Built-in temperature sensor
Manifold mounting available
Flow adjustment valve option
Rated flow ranges: from 0.5 to 250 l/min
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Repeatability: ±0.2 % F.S.
Consumption: 50 mA or less
IP65.
Applicable fluid: Water, Ethylene glycol aqueous solution, Deionized water and diverse Chemical liquids
Integrated display: 3-colour/2-screen display
Built-in temperature sensor
Manifold mounting available
Flow adjustment valve option
Rated flow ranges: from 0.5 to 250 l/min
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Repeatability: ±0.2 % F.S.
Consumption: 50 mA or less
IP65.
PF3W7, Digital Flow Switch for Water, 3-Colour Display, Integrated display
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x64x30 mm |
|---|---|
| Logistic Weight | 310 g |
| Type | digital flow switch |
| Min. tension | 12 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 474.70 excl. VAT
/ Each
£ 569.64 incl. VAT
- Delivery usually within ( 4 ) days