Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Flow sensor
SMC PF3W721-F12-BTN-M DIGITAL FLOW SWITCH FOR WATER
SMC PF3W721-F12-BTN-M DIGITAL FLOW SWITCH FOR WATER
Digital Flow Switch
References
smc:
PF3W721-F12-BTN-M
rubix:
2607373
Technical specifications
Type
Digital Flow Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PF3W721-F12-BTN-M DIGITAL FLOW SWITCH FOR WATER
PF3W7, Digital Flow Switch for Water, 3-Colour Display, Integrated display
Technical specifications
Attributes
Logistic Weight
1075
g
Type
Digital Flow Switch
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
944.84
excl. VAT
/
Each
£
1,133.81
incl. VAT
Delivery usually within (
23
) days
Add to cart
Check our products from related categories
SMC PF3W711-F10-BTN-M DIGITAL FLOW SWITCH FOR WATER
SMC PF3W721-F12-EN-M DIGITAL FLOW SWITCH FOR WATER
SMC PF2M750-F1-L4 DIGITAL FLOW SWITCH
SMC PF3W711-F10-BN-MZ DIGITAL FLOW SWITCH FOR WATER
SMC PF2A511-F03-2 DIGITAL FLOW SWITCH FOR AIR
SMC LFE3B81 ELECTROMAGNETIC TYPE DIGITAL FLOW SWITCH
SMC PFM711S-C6-B DIGITAL FLOW SWITCH FOR AIR
SMC PF2M701-C4-L3 DIGITAL FLOW SWITCH
SMC IR2120-F02 PRECISION REGULATOR
SMC PF2M721-F2-E DIGITAL FLOW SWITCH
SMC PF3W711-F10-FT-M DIGITAL FLOW SWITCH FOR WATER
AVENTICS REED SWITCH 2750131110
FESTO 8058479 FLOW SENSOR SFAH-200U-G14FS-PNLK-PN&
SMC LFE1F4F1Z ELECTROMAGNETIC TYPE DIGITAL FLOW SWITCH
SMC PF3W740-F06-BTN-MZ DIGITAL FLOW SWITCH FOR WATER