References
Aventics:2750131110
Rubix:153A3867
Manufacturer :2750131110
EAN:3661475930833

Documents
Product details : AVENTICS REED SWITCH 2750131110
Technical specifications
Attributes
| Type | sensor |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Min. temperature | -25 °C |
| Max. temperature | 75 °C |
Show UNSPSC/ECL@SS
£ 191.45 excl. VAT
/ Each
£ 229.74 incl. VAT
- Delivery usually within ( 11 ) days
