SMC PF2MC7202-F06-L3N DIGITAL FLOW SWITCH


PF2MC7, Digital flow switch, 3-Colour, 3-Screen Display, IO-Link

References
smc:PF2MC7202-F06-L3N
rubix:393A1609
manufacturer :PF2MC7202-F06-L3N
brand logo
brand logo
Technical specifications
Typepf2mc7, digital flow switch, 3-colour, 3-screen display, io-link

Product details : SMC PF2MC7202-F06-L3N DIGITAL FLOW SWITCH


Series PF2MC digital flow switch provides continuous quantitative feedback visually and over the signal cable.  This version has 2 signal outputs.  OUT1 is IO-Link compatible, or can provide a switch output when a set point is reached.  OUT2 can be a second switch output, or a V or mA analog signal.  The PF2MC is suitable for applications requiring a metered quantity of air, such as for spray painting, filling accumulation, or fixed supply consumption.  Enhanced features differentiate the PF2MC from the closest related SMC product, the PFMB.  The PF2MC display has 2 screens and offers main screen characters in red or green, while the sub screen characters are white.  This display can also be rotated for visibility in various orientations, 90° CW or 225° CCW. PF2MC meets IP65 enclosure protection standards and is both RoHS and CE compliant.

Strengths

Outputs: NPN/PNP, analogue (voltage/current), external input and/or IO-Link Applicable fluid: dry air, N2 Flow range: max. 2000 l/min Flow ratio: 100:1 3-colour/ 3-screen display Port Size: 1/2, 3/4 IP65.

Technical specifications


Attributes
Typepf2mc7, digital flow switch, 3-colour, 3-screen display, io-link
Show UNSPSC/ECL@SS
£ 369.50 excl. VAT
/ Each
£ 443.40 incl. VAT
  • Usually arrives within 14 working days