Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Flow sensor
SMC PFMB7501-F04-E
SMC PFMB7501-F04-E
Digital Flow Switch
References
smc:
PFMB7501-F04-E
rubix:
265A1629
Technical specifications
Type
Digital Flow Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PFMB7501-F04-E
PFMB7501/102/202, 2-Color Display, Digital Flow Switch, Integrated Display
Technical specifications
Attributes
Logistic Weight
135
g
Type
Digital Flow Switch
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
259.26
excl. VAT
/
Each
£
311.11
incl. VAT
Delivery usually within (
29
) days
Add to cart
Check our products from related categories
AVENTICS R412026838 FLOW RATE SENSOR
SMC PFM710S-C4-B DIGITAL FLOW SWITCH
SMC PFM725S-C6-B DIGITAL FLOW SWITCH
SMC PF2W520-F03N-2 DIGITAL FLOW SWITCH FOR WATER
SMC LFE1B4F1 ELECTROMAGNETIC FLOW SENSOR
SMC PF2A710-F02-67 DIGITAL FLOW SWITCH FOR AIR
SMC PFM750-C6-E DIGITAL FLOW SWITCH
SMC PF3W704-F03-BN-M DIGITAL FLOW SWITCH FOR WATER
SMC PFMV510-1 FLOW SENSOR
SMC PF2A710-F02-67N DIGITAL FLOW SWITCH FOR AIR
SMC PF2A706H-F14-69N DIGITAL FLOW SWITCH FOR AIR
SMC PF3W720-F04-BTN-M DIGITAL FLOW SWITCH FOR WATER
SMC PF2A750-02-27 DIGITAL FLOW SWITCH FOR AIR
SMC PF2W740-F04-67N DIGITAL FLOW SWITCH FOR WATER
SMC PF3W740-F06-EN-MZ DIGITAL FLOW SWITCH FOR WATER