Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Sensors and manometers
Flow sensor
SMC PFMB7201-C8-F DIGITAL FLOW SWITCH
SMC PFMB7201-C8-F DIGITAL FLOW SWITCH
Digital Flow Switch
References
smc:
PFMB7201-C8-F
rubix:
2607340
Technical specifications
Type
Digital Flow Switch
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PFMB7201-C8-F DIGITAL FLOW SWITCH
PFMB7201, 2-Color Display, Digital Flow Switch, Integrated Display
Technical specifications
Attributes
Logistic Weight
85
g
Type
Digital Flow Switch
Min. tension
12
V
Max. tension
24
V
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
248.95
excl. VAT
/
Each
£
298.74
incl. VAT
Delivery usually within (
4
) days
Select variants (14)
Add to cart
Check our products from related categories
SMC PF2M710-C6-L3 DIGITAL FLOW SWITCH
SMC PF2M702-F1-L4 DIGITAL FLOW SWITCH
SMC PF2W720T-F04-67N DIGITAL FLOW SWITCH FOR WATER
SMC PF2A751-F04-67 DIGITAL FLOW SWITCH FOR AIR
SMC LFE3F81Z ELECTROMAGNETIC TYPE DIGITAL FLOW SWITCH
BURKERT 215645 FLOW TRANSMITTER
AVENTICS 0830100370
SMC PF2A510-F02 DIGITAL FLOW SWITCH FOR AIR
AVENTICS R412010264
SMC LFE2B6F1 ELECTROMAGNETIC FLOW SENSOR
SMC PF2M711-C8-E
SMC PF2M711-C8-L4 DIGITAL FLOW SWITCH
SMC PFM711-F02-F DIGITAL FLOW SWITCH
SMC PF3W720-F04-BN-M DIGITAL FLOW SWITCH FOR WATER
SMC PFM710S-F01-A DIGITAL FLOW SWITCH