References
SMC:LFE2B6F1
Rubix:393A2287
EAN:3618035957847

Documents
Product details : SMC LFE2B6F1 ELECTROMAGNETIC FLOW SENSOR
Digital electromagnetic flow switch
Applicable fluid: water, water-soluble coolant
3-colour display
Flow ratio: 40:1
Rated flow ranges: from 0.5 to 200 l/min
Response time can be selected from 0.25, 0.5, 1, 2, and 5 sec
Very low pressure loss: 0.02 MPa or less
Flow direction can be changed after installation.
Applicable fluid: water, water-soluble coolant
3-colour display
Flow ratio: 40:1
Rated flow ranges: from 0.5 to 200 l/min
Response time can be selected from 0.25, 0.5, 1, 2, and 5 sec
Very low pressure loss: 0.02 MPa or less
Flow direction can be changed after installation.
LFE, 3-colour Display, Electromagnetic Type Digital Flow Switch
Technical specifications
Attributes
| Type | flow switch |
|---|---|
| Min. tension | 24 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 620.08 excl. VAT
/ Each
£ 744.10 incl. VAT
- Usually arrives within 14 working days