Digital flow switch with integrated display
Applicable fluid: Dry air, nitrogen, carbon dioxide, argon
2-colour display
Flow adjustment valve option
Flow ratio 100:1
Rated flow ranges: from 0.01 to 100 l/min
Output: PNP/NPN, analogue (voltage/current) and/or IO-Link
Repeatability: ±1.0% F.S.
Consumption: 35 mA or less.
Strengths
Applicable fluid: Dry air, nitrogen, carbon dioxide, argon
2-colour display
Flow adjustment valve option
Flow ratio 100:1
Rated flow ranges: from 0.01 to 200 l/min
Output: PNP/NPN or analogue (voltage/current)
Repeatability: ±1.0% F.S.
Straight or rear ported piping entry direction.