SMC PF3W704-F03-ETN-M DIGITAL FLOW SWITCH FOR WATER
Digital Flow Switch
See technical informationSee documentsReferences
SMC:PF3W704-F03-ETN-M
Rubix:2607385
Manufacturer :PF3W704-F03-ETN-M

Documents
Product details : SMC PF3W704-F03-ETN-M DIGITAL FLOW SWITCH FOR WATER
Digital Flow Sensors for liquids
Applicable fluid: Water, Ethylene glycol aqueous solution, Deionized water and diverse Chemical liquids
Integrated display: 3-colour/2-screen display
Built-in temperature sensor
Manifold mounting available
Flow adjustment valve option
Rated flow ranges: from 0.5 to 250 l/min
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Repeatability: ±0.2 % F.S.
Consumption: 50 mA or less
IP65.
Applicable fluid: Water, Ethylene glycol aqueous solution, Deionized water and diverse Chemical liquids
Integrated display: 3-colour/2-screen display
Built-in temperature sensor
Manifold mounting available
Flow adjustment valve option
Rated flow ranges: from 0.5 to 250 l/min
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Repeatability: ±0.2 % F.S.
Consumption: 50 mA or less
IP65.
•Compact size.
•Rotary display.
•Display visibility improved.
•Built-in temperature sensor.
•IP65, RoHS Compliant & CE Compliant.
Rated Flow Range: 04 (0.5 to 4 l/min)
Flow Adjustment Valve: None
Thread Type: F (G)
Port Size: 03 (3/8)
Output Specification: E (OUT1
Temperature Sensor: T (With Temperature Sensor)
Lead Wire: N (Without Lead Wire, With M8 Connector)
Integrated display/Unit specification: M (Flow Rate
Bracket: None
Calibration Certificate: None
Made to Order: None
•Rotary display.
•Display visibility improved.
•Built-in temperature sensor.
•IP65, RoHS Compliant & CE Compliant.
Rated Flow Range: 04 (0.5 to 4 l/min)
Flow Adjustment Valve: None
Thread Type: F (G)
Port Size: 03 (3/8)
Output Specification: E (OUT1
Temperature Sensor: T (With Temperature Sensor)
Lead Wire: N (Without Lead Wire, With M8 Connector)
Integrated display/Unit specification: M (Flow Rate
Bracket: None
Calibration Certificate: None
Made to Order: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x61x30 mm |
|---|---|
| Logistic Weight | 295 g |
| Type | digital flow switch |
| Min. tension | 12 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 593.26 excl. VAT
/ Each
£ 711.91 incl. VAT
- Delivery usually within ( 4 ) days