References
SMC:IF311-10-01-Q
Rubix:2603100
Manufacturer :IF311-10-01-Q
EAN:3618036082821

Documents
Product details : SMC IF311-10-01-Q PADDLE STYLE FLOW SWITCH
The paddle style flow switch, series IF3 detects and confirms liquid flow. The series is generally used in fields such as air conditioning, water supply equipment, etc. Enclosures include a standard type for indoor applications away from moisture; drip proof (JIS C0920) which can tolerate water drip in indoor or outdoor applications; and splash proof (JIS C0920) which has a sealed construction that can tolerate hosing or salt laden atmospheres.
•Paddle style flow switch to detect and confirm liquid flow
•Enclosures: standard, drip proof, splash proof
•Maximum operating pressure: 1Mpa
•Port size: 3/4, 1
•Seal material: NBR, FPM
Classification of Waterproof: 1 (Drip Proof/Rain Proof)
Set Flow: 1 (20 to 1500 l/min)
Thread: Rc(PT)
Port Size: 10 (1)
Fluid Contact Area Material: 0 (Copper Alloy)
Seal Material: 1 (FPM)
Q: Q (CE Marked)
•Enclosures: standard, drip proof, splash proof
•Maximum operating pressure: 1Mpa
•Port size: 3/4, 1
•Seal material: NBR, FPM
Classification of Waterproof: 1 (Drip Proof/Rain Proof)
Set Flow: 1 (20 to 1500 l/min)
Thread: Rc(PT)
Port Size: 10 (1)
Fluid Contact Area Material: 0 (Copper Alloy)
Seal Material: 1 (FPM)
Q: Q (CE Marked)
Technical specifications
Attributes
| Logistic Weight | 653 g |
|---|---|
| Type | flow switch |
| Min. tension | 250 V |
| Max. tension | 250 V |
Show UNSPSC/ECL@SS
£ 136.54 excl. VAT
/ Each
£ 163.85 incl. VAT
- Delivery usually within ( 8 ) days